SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Roach Killer, Source Kill, PK96

COMBAT| Zoro #: G1383453| Mfr #: DIA 41913

$105.67 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Roach KillerIndoor/Outdoor Usage: Indoor/OutdoorDilution Ratio: Ready to Use
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383453 Mfr #: DIA 41913
Item: Roach KillerIndoor/Outdoor Usage: Indoor/Outdoor
Dilution Ratio: Ready to UseActive Ingredients: Hydramethylon
DEET Concentration: DEET-FreeSize: 0.49 oz.
Form: PowderTargeted Insects: Roaches
Insect Group: CrawlingInsect Control Type: Kills
Country of Origin (subject to change): Korea, Republic of

Description

Roach Killer, Insect Control Type Kills, Crawling, Targeted Insects Roaches, Form Powder, Size 0.49 oz., Active Ingredients Hydramethylon, DEET Concentration DEET-Free, Indoor/Outdoor, Dilution Ratio Ready to Use, Package Quantity 96

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT

Reviews