Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Computer Desk 27-1/2" W, Black

  • Zoro #: G5419001
  • Mfr #: 50-1001
$51.33
  • Number of Drawers: 1
  • Material: Medium Density Fiberboard
  • Height: 27-1/2"
See full product details
Out of Stock

Comfort Products #50-1001 Specifications

  • Zoro #: G5419001
  • Mfr #: 50-1001
Number of Drawers: 1 Material: Medium Density Fiberboard
Height: 27-1/2" Overall Height: 29-1/2"
Overall Depth: 19.6" Overall Width: 27-1/2"
Handle: No Number of Pedestals: 0
Keyboard Shelf: Yes Series: Stanton
Type: Computer Desk Base Material: PVC
Width: 29-1/2" Assembly: Required
Item: Computer Desk Color: Black
Frame Material: Steel Color Base: Black
Top Material: PVC Color Top: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

From desks with hutches and credenzas to desks with file cabinet space and computer workstations, our selection is sure to meet your needs. This Computer Desk includes characteristics like: WIDTH: 29-1/2", COLOR: Black, MATERIAL: Medium Density Fiberboard

Reviews of Comfort Products #50-1001