Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Computer Desk 35-1/2" W, Espresso

  • Zoro #: G5418782
  • Mfr #: 50-7005ES
$85.90
  • Color: Espresso
  • Handle: Metal Pull
  • Width: 35-1/2"
See full product details
Out of Stock

Comfort Products #50-7005ES Specifications

  • Zoro #: G5418782
  • Mfr #: 50-7005ES
Color: Espresso Handle: Metal Pull
Width: 35-1/2" Standards: ISTA 3A
Assembly: Required Base Material: Laminate
Overall Width: 35-1/2" Height: 29-1/2"
Item: Computer Desk Material: Wood Grain Paper Laminate
Type: Writing Desk Keyboard Shelf: No
Number of Pedestals: 0 Series: Adina
Overall Depth: 19" Overall Height: 29-1/2"
Number of Drawers: 2 Color Base: Espresso
Color Top: Espresso Top Material: Laminate
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Shop our wide assortment of office desks, including the popular standing desk option, conference room tables and matching chairs. Take a look at the features for this Computer Desk : WIDTH: 35-1/2", COLOR: Espresso, MATERIAL: Wood Grain Paper Laminate

Reviews of Comfort Products #50-7005ES