Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Computer Desk 35-1/2" W, Walnut

  • Zoro #: G5419038
  • Mfr #: 50-7005WN
$70.99
  • Keyboard Shelf: No
  • Overall Width: 35-1/2"
  • Width: 35-1/2"
See full product details
Out of Stock

Comfort Products #50-7005WN Specifications

  • Zoro #: G5419038
  • Mfr #: 50-7005WN
Keyboard Shelf: No Overall Width: 35-1/2"
Width: 35-1/2" Height: 29-1/2"
Number of Drawers: 2 Type: Writing Desk
Material: Wood Grain Paper Laminate Handle: Metal Pull
Overall Height: 29-1/2" Standards: ISTA 3A
Number of Pedestals: 0 Color: Walnut
Assembly: Required Item: Computer Desk
Base Material: Laminate Series: Adina
Overall Depth: 19" Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Computer Desk, Overall Width 35-1/2 In., Overall Height 29-1/2 In., Overall Depth 19 In., Number of Pedestals 0, Number of Drawers 2, Keyboard Shelf No, Color Base Walnut, Color Top Walnut, Base Material Laminate, Top Material Laminate, Metal Pull Handle, Assembly Required, Standards ISTA 3A

Reviews of Comfort Products #50-7005WN