Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

L-Shape Workstation 47" W, Black

  • Zoro #: G5418992
  • Mfr #: 50-100705
$109.99
  • Promotion Restriction: Not eligible for promotion
  • Keyboard Shelf: Yes
  • Standards: ISTA 3A
See full product details
Out of Stock

Comfort Products #50-100705 Specifications

  • Zoro #: G5418992
  • Mfr #: 50-100705
Promotion Restriction: Not eligible for promotion Keyboard Shelf: Yes
Standards: ISTA 3A Item: L-Shape Workstation
Overall Width: 47" Material: PVC
Overall Height: 35" Assembly: Required
Width: 47" Overall Depth: 31"
Color: Black/Gray Type: L-Shape Workstation
Number of Pedestals: 0 Frame Material: Steel, MDF
Base Material: PVC Handle: Metal Pull
Number of Drawers: 1 Color Base: Gray
Color Top: Black Top Material: PVC
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

L-Shape Workstation, Overall Width 47 In., Overall Height 35 In., Overall Depth 31 In., Number of Pedestals 0, Number of Drawers 1, Keyboard Shelf Yes, Color Base Gray, Color Top Black, Base Material PVC, Top Material PVC, Metal Pull Handle, Assembly Required, Standards ISTA 3A

Reviews of Comfort Products #50-100705