Comfort Products

Shiatsu Massaging Footrest, Plush/Mesh Black

Hover or click to zoom Tap to zoom
Key Features
  • Item: Foot Massager
  • Color: Black
  • Material: Plush Fabric
  • Includes: Plush Fabric Cover
  • Package Quantity: 1
  • Comfort Settings: Heat
  • For Use With: Home, Office
  • Outlet Type: AC
See full product details
$64.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Details

Item Foot Massager
Color Black
Material Plush Fabric
Includes Plush Fabric Cover
Package Quantity 1
Comfort Settings Heat
For Use With Home, Office
Outlet Type AC
Type Shiatsu
Product Type Massaging Footrest

Description

Massaging Footrest, Shiatsu, Heat Comfort Settings, AC, Black, Plush/Mesh, For Use With Home, Office, Includes Plush Fabric Cover

    Reviews of Comfort Products #60-3020