Shop Alternate Products
This Product is Discontinued
Comfort Zone
16" Pedestal Fan, Oscillating, Black (Discontinued)
Mfr # 123724
Zoro # G8337710
This Product is Discontinued
Key Features
- Blade Dia. 16"
- Height 41" to 47-3/8"
- Color Black
- Oscillating / Non-Oscillating Oscillating
- Includes Remote Control No