
Adhesive Mount Metal Hook, Large, Double Hook, Matte Black Finish, 1 Hook and 1 Strip/Pack (Discontinued)
- Mfr # 17036MB-ES
- Zoro # G403474627
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17036MB-ES
Zoro #
G403474627
UPC #
638060081075
Country of Origin
China
Dimensions
Width
2.35"
Depth
1.68"
Height
4.03"
Details
Color
Matte Black
Finish
Matte Black
Weight
0.119 lbs
Capacity
4 lbs
Material
Metal
Description
Forget about nails, screws and tacks, these attractive hooks are fast and easy to hang and hold a surprising amount of weight! Command Adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.