Bath Picture Hanging Strips, Large, 0.75" x 3.65", Black, PK12 (Discontinued)
- Mfr # 17206BLK-12ES
- Zoro # G600001954
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17206BLK-12ES
Zoro #
G600001954
UPC #
51141369969
Country of Origin
United States
Dimensions
Length
3.65"
Width
0.75"
Details
Color
Black
Weight
0.098 lbs
Description
Damage-free hanging — Holds strongly, removes cleanly. Water-resistant adhesive sticks to a wide variety of surfaces: glass, metal, ceramics, fiberglass, wood, vinyl, etc. and is designed specifically for hot, wet, humid environments. Easily move and rehang framed pictures and posters when cleaning, redecorating or simply reorganizing without leaving holes, marks, sticky residue or stains.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.