This item is Discontinued.

Command Bath Picture Hanging Strips, Large, Removable, Holds Up to 4 lbs per Pair, 0.75 x 3.65, Black, 12PK 17206BLK-12ES

Bath Picture Hanging Strips, Large, Removable, Holds Up to 4 lbs per Pair, 0.75 x 3.65, Black, 12PK (Discontinued)

  • Mfr # 17206BLK-12ES
  • Zoro # G603474762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17206BLK-12ES
Zoro #
G603474762
UPC #
51141369969
Country of Origin
United States

Dimensions

Width
0.75"
Length
3.65"

Details

Color
Black
Weight
0.098 lbs

Description

Damage-free hanging — Holds strongly, removes cleanly. Water-resistant adhesive sticks to a wide variety of surfaces: glass, metal, ceramics, fiberglass, wood, vinyl, etc. and is designed specifically for hot, wet, humid environments. Easily move and rehang framed pictures and posters when cleaning, redecorating or simply reorganizing without leaving holes, marks, sticky residue or stains.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.