This item is Discontinued.

Command Designer Hooks, Medium, Plastic, 3 lb Capacity, White, 13 Hooks and 16 Strips/Pack 17081-13NA

Designer Hooks, Medium, Plastic, 3 lb Capacity, White, 13 Hooks and 16 Strips/Pack (Discontinued)

  • Mfr # 17081-13NA
  • Zoro # G905742279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17081-13NA
Zoro #
G905742279
UPC #
638060923504
Country of Origin
Mexico

Dimensions

Hook Height
3.12"
Width
1.2"
Depth
1.25"

Details

Hook Item
Hangers/Hooks
Number of Hooks
13
Hook Material
Plastic
Color
White
Mounting
Wall

Description

Forget about nails, screws and tacks, Command Hooks are fast and easy to hang and hold a surprising amount of weight! Command Adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.