This item is Discontinued.

Command General Purpose Wire Hooks, Medium, 2 lb Cap, White, 13 Hooks and 16 Strips/Pack 1706513NA

General Purpose Wire Hooks, Medium, 2 lb Cap, White, 13 Hooks and 16 Strips/Pack (Discontinued)

  • Mfr # 1706513NA
  • Zoro # G905742217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1706513NA
Zoro #
G905742217
UPC #
638060920114
Country of Origin
Mexico

Dimensions

Hook Height
3.16"
Width
1.25"
Depth
1.35"
Size
Medium

Details

Hook Item
Hangers/Hooks
Number of Hooks
13
Hook Material
Metal; Plastic
Color
White
Mounting
Wall
Includes
(13) Hooks; (16) Strips
Capacity
2 lbs
Weight
0.21 lbs
Features
Metal-wire hooks.

Description

Forget about nails, screws and tacks, Command Hooks are fast and easy to hang and hold a surprising amount of weight. Command adhesive on the hook backs stick to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.