This item is Discontinued.

Command Hanging Strip, Black, Foam, 0.75 in W, PK4 17206BLK-ES

Hanging Strip, Black, Foam, 0.75 in W, PK4 (Discontinued)

  • Mfr # 17206BLK-ES
  • Zoro # G101822508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17206BLK-ES
Zoro #
G101822508
UPC #
00051141320861
Country of Origin
United States

Dimensions

Hook Height
3 21/32 in
Depth
0 in
Hook Base Width
3/4 in
Overall Depth
0.1 in
Overall Width
0.75 in

Details

Hook Item
Hanging Strip
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Projection
3/32 in
Color
Black
Mounting
Command(TM) Adhesive
Includes
(4) Pairs of Strips
Item
Hanging Strip
Hardware
Not Included
Working Load Limit
4 lb
Shop By
New Products
Basic Hook Material
Foam
Product Type
Hanging Strip
Load Capacity
4 lb
Number of Strips
4
Material
Foam

Description

Large Black Picture Hanging Strips, PK 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.