This item is Discontinued.

Command Hook, Molded Plastic, 1 In, PK6 17001-VP-6PK

Hook, Molded Plastic, 1 In, PK6 (Discontinued)

  • Mfr # 17001-VP-6PK
  • Zoro # G0700165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17001-VP-6PK
Zoro #
G0700165
UPC #
00051131949379
Country of Origin
Mexico

Dimensions

Hook Height
3 in
Width
7/8"
Depth
1 in
Hook Base Width
7/8 in
Overall Length
3 in
Length
3"
Height
1.25"

Details

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Points Per Hook
1
Hook Finish
Glossy
Basic Hook Material
Molded Plastic
Working Load Limit
3 lb
Projection
1 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Material
Molded Plastic
Item
Medium Hooks Value Pack
Finish
Glossy
Hook Type
Command
Type
Clean Removal
Points per Hook
1

Description

Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Glossy, Working Load Limit 3 lb, Hook Height 3 in, Hook Base Width 7/8 in, Projection 1 in, White, Depth 1 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 3 in, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.