This item is Discontinued.

Command Hook, Molded Plastic, 7/8 In, PK3 17003-VP-3PK

Hook, Molded Plastic, 7/8 In, PK3 (Discontinued)

  • Mfr # 17003-VP-3PK
  • Zoro # G2305922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17003-VP-3PK
Zoro #
G2305922
UPC #
00051131949416
Country of Origin
Mexico

Dimensions

Hook Height
1 1/2 in
Width
1-1/4"
Hook Base Width
1 1/4 in
Depth
7/8 in
Overall Length
3 3/4 in
Height
1-1/2"
Length
3-3/4"

Details

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Points Per Hook
1
Hook Finish
Glossy
Basic Hook Material
Molded Plastic
Working Load Limit
5 lb
Projection
1 1/2 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Hook Type
Command
Item
Large Utility Hooks Value Pack
Material
Molded Plastic
Finish
Glossy
Type
Clean Removal
Points per Hook
1

Description

Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Glossy, Working Load Limit 5 lb, Hook Height 1 1/2 in, Hook Base Width 1 1/4 in, Projection 1 1/2 in, White, Depth 7/8 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 3 3/4 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.