Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17201OF
Zoro #
G5986668
UPC #
00051131830318
Country of Origin
United States
Dimensions
Depth
0.3"
Overall Length
6-3/4"
Details
Color
White
Item
Med Picture Hang Strips 17201,PK27
Weight
0.045 lb.
Working Load Limit
3 pounds
Basic Hook Material
Foam
Description
Med Picture Hang Strips 17201,PK27, Package Quantity 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.