This item is Discontinued.

Command Picture Hanging Strips, Removable, Holds Up to 4 lbs per Pair, 0.75 x 3.65, Black, 4PK 17206BLK

Picture Hanging Strips, Removable, Holds Up to 4 lbs per Pair, 0.75 x 3.65, Black, 4PK (Discontinued)

  • Mfr # 17206BLK
  • Zoro # G703474730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17206BLK
Zoro #
G703474730
UPC #
51141320861
Country of Origin
United States

Dimensions

Width
0.75"
Length
3.65"
Depth
0.1"

Details

Color
Black
Weight
0.555 lbs

Description

These picture hanging strips make decorating quick and easy. One click tells you when these strips are locked in and hold tight. Best of all, when you are ready to take down or move your pictures, they come off leaving no wall damage, cracked plaster or sticky residue. They work on a variety of surfaces including paint, wood, tile and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.