KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Poster Strip, Foam, 1/32 In, PK12

COMMAND| Zoro #: G1334216| Mfr #: 17024

$1.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Points Per Hook: 1
Hook Base Width: 5/8"
Item: Poster Strips Value Pack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334216 Mfr #: 17024
Points Per Hook: 1Hook Base Width: 5/8"
Item: Poster Strips Value PackColor: White
Hook Height: 1-3/4"Mounting: Command(TM) Adhesive Pressure Sensitive Strip
Working Load Limit: 1 lb.Hook Type: Command
Material: FoamNumber of Hooks: 0
Depth: 1/32"Country of Origin (subject to change): United States

Description

Poster Strips Value Pack, Material Foam, Hook Type Command, White, Hook Height 1-3/4 In., Hook Base Width 5/8 In., Depth 1/32 In., Working Load Limit 1 lb., Mounting Command(TM) Adhesive Pressure Sensitive Strip, Package Quantity 12

Reviews