This item is Discontinued.

Command Tooling Systems Swiss Tool Wrench, Nut, 3.75in L XLGA-0018

Swiss Tool Wrench, Nut, 3.75in L (Discontinued)

  • Mfr # XLGA-0018
  • Zoro # G2041789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XLGA-0018
Zoro #
G2041789
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.75 in
Length
3.75"
Size
3 3/4 in
Height
0.19"
Outside Dia.
None

Details

Item
Swiss Live Tool Wrench
For Use With
Mfr. No. LCA1C1101, LCA1C1102, LCA1C1104, LCA1C1106, LCA1C1107, LCR1C1101, LCR2P1101
Type
Nut
Style
Open Ended
Series
17MM
Includes
none
Range
None
Shank
None
Compatible Collet Chuck
LCA1C1102, LCA1C1104, LCA1C1106, LCA1C1107, LCR1C1101, LCR2P1101, Mfr. No. LCA1C1101

Description

Swiss Live Tool Wrench, For Use With Mfr. No. LCA1C1101, LCA1C1102, LCA1C1104, LCA1C1106, LCA1C1107, LCR1C1101, LCR2P1101, Overall Length 3.75 in, Series 17MM, Size 3 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.