Commercial
13/16" Square Chair Glide
- Zoro #: G000529720
- Mfr #: 32500
Hover or click to zoom Tap to zoom
Help us improve our
product images
$2.43
Must order in multiples of 9
Subtotal: $21.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Commercial #32500 Specifications
- Zoro #: G000529720
- Mfr #: 32500
- Country of Origin (subject to change): Unknown
Description
For 13/16" square leg; Used on stack chairs; Tubing size is outside dimension
Reviews of Commercial #32500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- COMMERCIAL Chair Glide Insert 1" 32202
- COMMERCIAL Chair Glide 32208
- COMMERCIAL 1 in Round Rubber End Cap 32205
- COMMERCIAL 1 1/4 in Square Chair Glide 8238-64
- COMMERCIAL Black 7/8" Round Inside End Cap 32210
- COMMERCIAL 7/8" Metal Glide 32305
- SUPER SLIDERS SLIDERS RND WHT 1-1/4""W 4700295N
- SHEPHERD HARDWARE GLIDE NAILON NYL 7/8""4PK 9102
- KIPP Ball Transfer Unit Housing, Form:B Steel, Comp:Polyamide K0761.115
- MIDWEST FASTENER 7/8" Cushion Nickel Nail-On Glides 10PK 76622
- SUPER SLIDERS SLIDERS PLST TAN 5""W 4PK 4734195N
- Commercial Furniture Glides