Commercial

30 gal Steel Drum

Commercial 30 gal Steel Drum 13854
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Unknown
See full product details
$293.09

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Commercial #13854 Specifications

  • Country of Origin (subject to change): Unknown

Description

Drum; 30 gal capacity; 350 lb capacity; 18 1/4 in (Diameter) x 29 in (H); 18 in (Inside Diameter); Cold rolled steel constructed; Epoxy/phenolic coated to resist corrosion; Withstands temperature from -30°F to 250°F; Includes lid with 2 in pouring hole, vent hole plugs and gasket; FDA compliant

Reviews of Commercial #13854

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.