Commercial
5 in Tebery Stainless Steel Cannoli Tube Set
Mfr # 83346
Zoro # G100529033
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- COMMERCIAL 3in Sword Picks, PK1000 SP
- COMMERCIAL Open Star Pastry Tip 62999
- CRESTWARE Spoon Spatula, Plastic, 9-1/2 In, PK12 PS95S
- STANTON TRADING Rolling Pin, 2-3/4" Dia. X 13" Barrel, Hardwood 828X
- MERCER CUTLERY Spatula, 10 In M18800P
- WINCO 8 Cup Rotary Sifter RFS-8
- AMERICAN METALCRAFT 18 in Wood Rolling Pin PR18
- CORE KITCHEN Funnel Set Silicone 3Pc AC29910
- CRESTWARE Scraper, Brown, 4 in. L, Wood WHG45
- LIFETIME Funnel Set Plastic Red 5215731
- WILTON INDUSTRIES #5 Round Decorating Tip 402-5
- Commercial Baking Utensils