Shop All LED Light Bulbs
Commercial Led
2X4 Backlit Light 4PK
Mfr # CLP7-2X4-BLS-50WD-50KBN
Zoro # G505393468
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 50W
- Lumens 5500 lm
- Bulb Beam Angle 110°
- Dimensions 602 x 1209 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Led
- MFR # CLP7-2X4-BLS-50WD-50KBN
- Zoro # G505393468
- UPC # 850018508223
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Dimensions | 602 x 1209 mm |
Details
Watts | 50W |
Lumens | 5500 lm |
Bulb Beam Angle | 110° |
Item | LED Panel |
Color Temperature | 5000 K |
Description
2X4 BACKLIT PANEL 50W5K 5500LM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TR)
- PORTOR LED Wall Pack, CCT and Wattage Selector, 80/100/120W with EM Battery Backup (PT-WPH3-HW-3CP-EM SERIES)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V (S3274)
- COMMERCIAL LED F24T5/5K Bypass Light 25PK (CLT97-24WT5-50K-B)
- COMMERCIAL LED Led Hid Light Led Hid 100W5K Re-Long 15500Lm (CLC5-100W-REL-50EX39)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- COMMERCIAL LED LED CANOPY LIGHT 40W SQUARE 5000K (CLCN11-40W-SAAN-50K)
- COMMERCIAL LED HID Retrofit Lamp Commercial LED, 75W, 5000K, 180 Degrees, PADDLE, E39 (CLC11-75W-H1-E-50K)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT99-17WT8FG-35-AB)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU10 Base 6-Pack (LR21502-6PK)
- Commercial Led LED Light Bulbs