
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6600D-4
Zoro #
G602911855
UPC #
-
Country of Origin
Mexico
Dimensions
Height
165.1 mm | 6.5 in
Product Depth
63.5 mm | 2.5 in
Details
Operating Temperature
+1 °C to +40 °C (+33 °F to +104 °F)
Mounting
Wall
Port Count
4
Included
3/8 in polyethylene tubing | 90º elbow fitting | Cable tie | Male connector fitting | PTFE tape
Regulated Output Pressure maximum
103.421 kPa | 15 psig
Port Type
3/8 in PE tube
Description
Replacement for Tessco 6600d-4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.