
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78EZDM
Zoro #
G602912463
UPC #
-
Country of Origin
China
Dimensions
Length
53.34 mm | 2.100 in
Diameter
37.08 mm | 1.460 in
Nominal Size
7/8 in
Details
Product Series
AVA5-50 | AVA5-50FX | AVA5RK-50
Connector Retention Torque
8.14 N-m | 72.001 in lb
Interface
7-16 DIN Male
Outer Contact Plating
Trimetal
Cable Impedance
50 ohm
Peak Power maximum
40 kW
Operating Frequency Band
0 - 5000 MHz
Storage Temperature
-55 °C to +85 °C (-67 °F to +185 °F)
Connector Retention Tensile Force
1334.47 N | 300.000 lbf
Interface Durability
500 cycles
dc Test Voltage
4000 V
Insulation Resistance minimum
5000 mOhm
Attachment Durability
25 cycles
Coupling Nut Proof Torque
24.86 N-m | 220.003 in lb
Connector Impedance
50 ohm
Body Style
Straight
Inner Contact Plating
Silver
Operating Temperature
-40 °C to +85 °C (-40 °F to +185 °F)
Mounting Angle
Straight
Coupling Nut Retention Force
1000.85 N | 225.000 lbf
Pressurizable
No
Description
Replacement for Tessco 78ezdm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.