- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Hinges
- /
- Full Mortise Hinges
- /
- Door and Butt Hinge
Component Hardware
Door and Butt Hinge
- Zoro #: G1230264
- Mfr #: W60-2000
Tap to zoom
Hover or click to zoom
$58.81
- Item: Door and Butt Hinge
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $58.81
Component Hardware #W60-2000 Specifications
- Zoro #: G1230264
- Mfr #: W60-2000
- Item: Door and Butt Hinge
- Country of Origin (subject to change): United States
Description
Flush Offset Satin Chrome Cam-Rise Lift
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Component Hardware #W60-2000
Explore more
- AMEROCK Sterling Nickel Cabinet Hinge PK3180TBG9
- EMTEK Satin Stainless Steel Hinge 9823432DSS 9823432DSS
- DELTANA Bright Chrome Door and Butt Hinge OK5032B26-L
- ZORO SELECT 3 in W x 8 in H Stainless steel Strap Hinge 1RCP9
- EMTEK Oil Rubbed Bronze Hinge 92013US10B 92013US10B
- Component Hardware Full Mortise Hinges