customer-service Help
Compucessory

Branded Surface, Cd-Rw, 12X, 700Mb, PK50

Compucessory Branded Surface, Cd-Rw, 12X, 700Mb, PK50 CCS72102
Tap to zoom
Hover or click to zoom
$28.95
pkg. of 50 ($0.58/ea)
  • Item: Branded Surface,Cd-Rw,12X,700Mb,PK50
  • Color: Silver
  • Maximum Write Speed: 12x
See full product details
Orders over $75 ship free.

Total: $28.95

Compucessory #CCS72102 Specifications

  • Item: Branded Surface,Cd-Rw,12X,700Mb,PK50
  • Color: Silver
  • Maximum Write Speed: 12x
  • Features: Branded
  • Product Type: CD Rewritable Media
  • Country of Origin (subject to change): India

Description

Premium quality CD-RW has a branded surface, 700MB/80 minute capacity and 12X write speed. Record, delete and rewrite.

Reviews of Compucessory #CCS72102