Compute-A-Charge
Charging/Recovery Scale, 220 lb Max. Cap.
- Zoro #: G1457799
- Mfr #: CC220
Hover or click to zoom Tap to zoom
Key Features
- Item: Refrigerant Charging or Recovery Scale
- Type: Electronic
- Platform Size (In.): 8-3/4 x 8-3/4
- Max. Capacity (Lb.): 220
- Operating Mode: g, kg, lb, oz
- Display: LCD
- For Use With: Weighing the Refrigerant Container, Charging or Recovering
- Resolution: 10g
$214.24
Subtotal: $214.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Compute-A-Charge
- MFR #CC220
- Zoro #G1457799
- Country of OriginTaiwan, Province of China
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 8-3/4 x 8-3/4 |
Details
Item | Refrigerant Charging or Recovery Scale |
Type | Electronic |
Max. Capacity (Lb.) | 220 |
Operating Mode | g, kg, lb, oz |
Display | LCD |
For Use With | Weighing the Refrigerant Container, Charging or Recovering |
Resolution | 10g |
Includes | Batteries, Case |
Accuracy | +/-0.05% Reading |
Description
Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 8-3/4 x 8-3/4, +/-0.05 Percent Reading Accuracy, Max. Capacity (Lb.) 220, Resolution 10g, g, kg, lb, oz, Display LCD, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Batteries, Case
Reviews of Compute-A-Charge #CC220
Explore more
- COMPUTE-A-CHARGE Wireless Charging Scale, Electronic CC220EW
- COMPUTE-A-CHARGE Charging/Recovery Scale, 110 lb Max. Cap. CCD110
- MASTERCOOL Electronic Refrigerant Scale 98210A
- CPS PRODUCTS Compact High Cap Charging Scale, CC220 CPSCC220
- TIF Refrigerant Scale, Electronic, Compact TIF9030
- INFICON Wireless Refrigerant Charging Scale 719-203-G1
- INFICON Wey-TEK Refrigerant Charging Scale 713-202-G1
- SUPCO Program Charging Scale, 220 lb.Capacity PCS220
- YELLOW JACKET Refrigerant Charging Scale, 220 lb. 68862
- ZORO SELECT Refrigerant Scale, Electronic, 200 lb 5PWF9
- JB INDUSTRIES Refrigerant Scale, Electronic, 220 lb DS-20000
- Compute-A-Charge Refrigerant Scales