KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

File Cabinet Lock, Key 3X5

COMPX CHICAGO| Zoro #: G1020932| Mfr #: C5001LP-3X5

$21.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 33/64"
Number of Pins: 4
Key Number: 3X5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020932 Mfr #: C5001LP-3X5
Width: 33/64"Number of Pins: 4
Key Number: 3X5Lock Type: Pin Tumbler
Key Type: AlikeLength: 1-3/4"
Mounting Hardware: IncludedItem: File Cabinet Lock
Finish: ChromeMounting Hole Size: .515 x .797"
Mounting Style: Through HoleHeight: 51/64"
Number of Keys: 2Lock Style: File Cabinet
Latch Bolt Shape: RoundCountry of Origin (subject to change): United States

Description

File Cabinet Lock, Pin Tumbler, Chrome Finish, Max. Latching Distance 55/64 In., Unlock Turn Direction Right, Unlocking Radius 90 Deg., Number of Pins 4, Key Number 3X5, Includes Two Keys, Key Type Alike

Reviews