Standard Keyed Cam Lock, Key Different

COMPX FORT| Zoro #: G0786423| Mfr #: MFW1038-KD

$22.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Latching Distance (In.): 15/16
Opens With: Key
Finish: Bright Nickel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786423 Mfr #: MFW1038-KD
Max. Latching Distance (In.): 15/16Opens With: Key
Finish: Bright NickelFor Door Thickness (In.): 1/16
Key Type: DifferentCam Lock Type: Standard Keyed Cam Lock
Mounting Hole Dia. (In.): 3/4Weather Resistant: No
Country of Origin (subject to change): United States

Description

Circular Keyway Cam Lock, keyed different

Reviews