Wing Handle Keyless Cam Lock, Non-Keyed

COMPX FORT| Zoro #: G1421551| Mfr #: MFWTT058

$6.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421551 Mfr #: MFWTT058
Mounting Hole Dia. (In.): 3/4Weather Resistant: No
Cam Lock Type: Wing Handle Keyless Cam LockOpens With: Handle
Max. Latching Distance (In.): 15/16Cylinder: 5/8"
Key Type: Non-KeyedFor Door Thickness (In.): 15/64
Finish: Bright NickelCountry of Origin (subject to change): United States

Product Description

Thumb turn cam lock, Cylinder Length 5/8 In.

Product Reviews