Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wing Handle Keyless Cam Lock, Non-Keyed

  • Zoro #: G2655511
  • Mfr #: MFWTT078
$6.44
  • For Door Thickness (In.): 9/16 in
  • Mounting Hole Dia. (In.): 3/4 in
  • Cylinder: 7/8 in
See full product details
Orders over $75 ship free.

Compx Fort #MFWTT078 Specifications

  • Zoro #: G2655511
  • Mfr #: MFWTT078
For Door Thickness (In.): 9/16 in Mounting Hole Dia. (In.): 3/4 in
Cylinder: 7/8 in Finish: Bright Nickel
Max. Latching Distance (In.): 1 3/16 in Weather Resistant: No
Cam Lock Type: Keyless Opens With: Handle
Key Type: Non-Keyed Item: Keyless Wing-Handle Cam Locks
Lock Body Material: Zinc Die-Cast Number of Keys: 0
Interchangeable Core: No Unlock Turn Direction: Clockwise
Number of Pins: 0 Key Retaining: No
Mounting Hole Dia.: 3/4 in Cam Type: Straight, Offset
Offset Cam Length: 1 in Number of Locks in Pack: 25
Straight Cam Width: 5/8 in Mounting Hardware Required: Yes
For Material Thickness: 15/64 in Head Dia.: 7/8 in
Offset Cam Width: 5/8 in Keyless Cam Lock Type: Keyless Wing-Handle Cam Locks
Straight Cam Length: 1 3/16 in Includes Mounting Hardware: Yes
For Material: Metal Security Level: General Security
Unlocking Radius: Quarter-Turn Cylinder Length: 5/8 in
Latching Distance: 15/16 in Body Color: Silver
Lock Body Finish: Bright Nickel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyless Wing-Handle Cam Locks, Keyless Wing-Handle Cam Locks, Opens With Handle, For Material Thickness 15/64 in, Mounting Hole Dia. 3/4 in, Latching Distance 15/16 in, Cam Type Straight, Offset, Straight Cam Length 1 3/16 in, Straight Cam Width 5/8 in, Security Level General Security, Lock Brand COMPX, Weather Resistant No, Offset Cam Length 1 in, Offset Cam Width 5/8 in, For Material Metal, Unlock Turn Direction Clockwise, Silver, Lock Body Material Zinc Die-Cast

Reviews of Compx Fort #MFWTT078