3 Drawer Gang Lock, Keyed Alike

COMPX NATIONAL| Zoro #: G1505953| Mfr #: D8090-C415A-14A

$34.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: 2 Keys, Three Locking Studs, Three Stud Slides, Saddle, Mounting Screws
Head Dia. (In.): 7/8
Mounting Hole Dia. (In.): 7/8

Technical Specifications

Zoro #: G1505953 Mfr #: D8090-C415A-14A
Includes: 2 Keys, Three Locking Studs, Three Stud Slides, Saddle, Mounting ScrewsHead Dia. (In.): 7/8
Mounting Hole Dia. (In.): 7/8Key Number: C415A
Key Type: AlikeItem: Disc Tumbler Gang Lock
For Door Thickness (In.): 7/8Finish: Bright Nickel
Country of Origin (subject to change): United States

Product Description

Disc Tumbler Gang Lock, Bright Nickel Finish, 7/8 Mounting Hole Dia. (In.), Head Dia. 7/8 In., Cam Length 1 In., Cam Width 5/8 In., Max. Latching Distance 11/32 In., For Door Thickness 7/8 In., Unlock Turn Direction Right, Unlocking Radius 180 Deg., 5 disc, Key Number C415A, Includes 3 Keys, Three Locking Studs, Three Stud Slides, Saddle and Mounting Screws, Key Type Alike

Product Reviews