Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3 Drawer Gang Lock, Keyed Different

COMPX NATIONAL| Zoro #: G1958801| Mfr #: D8090-KD-14A

$36.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright Nickel
For Door Thickness (In.): 7/8
Key Type: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958801 Mfr #: D8090-KD-14A
Finish: Bright NickelFor Door Thickness (In.): 7/8
Key Type: DifferentMounting Hole Dia. (In.): 7/8
Includes: 2 Keys, Three Locking Studs, Three Stud Slides, Saddle, Mounting ScrewsHead Dia. (In.): 7/8
Country of Origin (subject to change): United States

Description

Disc Tumbler Gang Lock, Bright Nickel Finish, 7/8 Mounting Hole Dia. (In.), Head Dia. 7/8 In., Cam Length 1 In., Cam Width 5/8 In., Max. Latching Distance 11/32 In., For Door Thickness 7/8 In., Unlock Turn Direction Right, Unlocking Radius 180 Deg., 5 disc, Includes 2 Keys, Three Locking Studs, Three Stud Slides, Saddle and Mounting Screws, Key Type Different

Reviews