Compx National
Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in
Mfr # C8055-KD-14A
Zoro # G2284073
$12.55
15% off
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 1/8 in
- Key Type Different
- Keying Keyed Different
- Finish Bright Nickel
- For Use With Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in C8060-C420A-14A
- COMPX NATIONAL Drawer Dead Bolt, Key Different C8179-KD-26D
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 7/16 in C8060-KD-14A
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in C8704-C415A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 7/16 in C8060-C413A-3
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 5/8 in C8054-C642A-14A
- COMPX NATIONAL Pin Tumbler Straight Cams 71032C
- COMPX NATIONAL Disc Tumbler Straight Cams 70012C
- COMPX NATIONAL Drawer Lock For Up To 7/8 in. Material 870314A415
- CCL Cam, Straight For Material Thickness 1 1/8 in S225
- LIPPERT COMPONENTS Lippert 359724 Waste Master Cam Lock Adaptor Kit - 20' 359724
- Compx National Cam Locks