Compx National
Cam Latch, Nonlocking, Single Point Tongue
Mfr # C8757-2C
Zoro # G3275352
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Steel
- Catch/Latch Height 1 7/8 in
- Catch/Latch Width 5/8 in
- Catch/Latch Length 1/2"
Explore More Products
- J.W. WINCO JW Winco GN 516-RG-49 Cam Latch 516-RG-49
- J.W. WINCO JW Winco GN115-KG-6-SW Cam Latch 115-KG-6-SW
- J.W. WINCO JW Winco GN115-SCH-24 Cam Latch 115-SCH-24
- J.W. WINCO JW Winco GN115-DK-16 Cam Latch 115-DK-16
- ZORO SELECT Cam Latch, Keyed, Black Plastic 4RRF8
- J.W. WINCO JW Winco GN115-ST-8 Cam Latch 115-ST-8
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated, Adjustable: NO 4RPY8
- J.W. WINCO JW Winco GN115-KG-4 Cam Latch 115-KG-4
- J.W. WINCO JW Winco GN115.8-SC-18-H1-SW-1 Cam Latch, Hook Style 115.8-SC-18-H1-SW-1
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic 4RRD7
- J.W. WINCO JW Winco GN115-SCH-13-SW Cam Latch 115-SCH-13-SW
- Compx National Door Latches