Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Cabinet Dead Bolt, Key 101, Dull Chrome

  • Zoro #: G0107965
  • Mfr #: C8173-101-26D
$41.80
  • Key Number: 101
  • Includes: Strike
  • Lock Style: Cabinet
See full product details
Orders over $75 ship free.

Compx National #C8173-101-26D Specifications

  • Zoro #: G0107965
  • Mfr #: C8173-101-26D
Key Number: 101 Includes: Strike
Lock Style: Cabinet Mounting Hole Dia.: 57/64 in
Max. Latching Distance (In.): 1/4 in Mounting Hole Dia. (In.): 57/64 in
Mounting Hardware: Included Key Type: Alike
Lock Type: Dead Bolt For Door Thickness (In.): 7/8"
Finish: Dull Chrome Standards: ANSI/BHMA Grade 2
Opens With: Key Drawer and Cabinet Lock Mounting Style: Rim
Number of Keys: 2 Item: Removable Core Plug Cabinet and Drawer Dead Bolt Locks
For Use With: Drawers, R.H. or L.H. Doors, Surface Mounted Unlock Turn Direction: Clockwise
Latch Bolt Shape: Rectangle Mounting Style: Through Hole
Lock Body Material: Steel Distance Between Mounting Holes: 15/16 in
Lock Body Color: Silver Cabinet Lock Type: Removable Core Plug Cabinet and Drawer Dead Bolt Locks
Rear Projection: 3/4 in Series: C8173
Body Height: 1 5/8 in Unlocking Radius: Half-turn
For Material Thickness: 7/8 in Security Level: General Security
For Material: Wood Includes Interchangeable Core Lock Core: No
Removable Plug: Yes Lock Orientation: Horizontal Left
Body Width: 1 15/64 in Includes Mounting Hardware: Yes
Latch Bolt Projection: 3/4 in Body Thickness: 1 3/8 in
Lock Body Shape: Rectangular Number of Mounting Holes: 5
Throw Length: 3/4 in Cylinder Diameter: 57/64 in
Lock Body Finish: Chrome-Plated Mounting Hardware Required: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Dull Chrome Finish

Reviews of Compx National #C8173-101-26D