Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet Dead Bolt, Key 107, Dull Chrome

  • Zoro #: G0107983
  • Mfr #: C8173-107-26D
$25.40
  • Mounting Hole Dia. (In.): 57/64
  • Opens With: Key
  • Mounting Hole Dia.: 57/64"
See full product details
Orders over $75 ship free.

Compx National #C8173-107-26D Specifications

  • Zoro #: G0107983
  • Mfr #: C8173-107-26D
Mounting Hole Dia. (In.): 57/64 Opens With: Key
Mounting Hole Dia.: 57/64" Number of Keys: 2
Lock Type: Dead Bolt Lock Style: Cabinet
For Door Thickness (In.): 7/8" Mounting Hardware: Included
Max. Latching Distance (In.): 1/4 in Key Number: 107
Drawer and Cabinet Lock Mounting Style: Rim For Use With: Drawers, R.H. or L.H. Doors, Surface Mounted
Finish: Dull Chrome Key Type: Alike
Includes: Strike Standards: ANSI/BHMA Grade 2
Item: Keyed Alike Cabinet Dead Bolt Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Dull Chrome Finish

Reviews of Compx National #C8173-107-26D