LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Cabinet Dead Bolt, Key 915, Satin Brass

COMPX NATIONAL| Zoro #: G0107843| Mfr #: C8173-915-4

$36.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lock Style: Cabinet
Number of Keys: 2
Item: Keyed Alike Cabinet Dead Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107843 Mfr #: C8173-915-4
Lock Style: CabinetNumber of Keys: 2
Item: Keyed Alike Cabinet Dead BoltLock Type: Dead Bolt
Includes: StrikeOpens With: Key
Mounting Hole Dia. (In.): 57/64Key Number: 915
Max. Latching Distance (In.): 1/4Key Type: Alike
Drawer and Cabinet Lock Mounting Style: RimStandards: ANSI/BHMA Grade 2
Mounting Hardware: IncludedFor Door Thickness (In.): 7/8
Finish: Satin BrassCountry of Origin (subject to change): United States

Description

Pin Tumbler Cam Door Lock, Dead Bolt, Satin Brass Finish, Mounting Hole Dia. 57/64 In., Head Dia. 7/8 In., Cam Length 3/4 In., Cam Width 7/8 In., Max. Latching Distance 1/4 In., For Door Thickness 7/8 In., Unlock Turn Direction Left, Unlocking Radius 360 Deg., Number of Pins 4, ANSI/BHMA Grade 2 Standards, Key Number 915, Includes Two Keys, Strike and Mounting Hardware, Key Type Alike

Reviews