Cabinet Dead Bolt, Key C346A, Brass

COMPX NATIONAL| Zoro #: G0107877| Mfr #: C8704-C346A-3

$12.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Latching Distance (In.): 1/8
Opens With: Key
Key Type: Alike
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107877 Mfr #: C8704-C346A-3
Max. Latching Distance (In.): 1/8Opens With: Key
Key Type: AlikeMounting Hardware: Included
Lock Type: Dead BoltFinish: Brass
For Door Thickness (In.): 15/16Key Number: C346A
Mounting Hole Dia. (In.): 7/8Drawer and Cabinet Lock Mounting Style: Rim
Number of Keys: 2Lock Style: Cabinet
Country of Origin (subject to change): United States

Description

Disc Tumbler Cam Door Lock, Dead Bolt, Bright Brass Finish, Mounting Hole Dia. 7/8 In., Head Dia. 7/8 In., Cam Length 11/32 In., Cam Width 5/8 In., Max. Latching Distance 1/8 In., For Door Thickness 15/16 In., Unlock Turn Direction Left, Unlocking Radius 180 Deg., Number of Pins 5, Key Number C346A, Includes Two Keys and Mounting Hardware, Key Type Alike

Reviews