Cabinet Dead Bolt, Key C346A
- Zoro #: G0116015
- Mfr #: C8704-C346A-14A
$13.48
- Lock Style: Cabinet
- Mounting Hole Dia.: 7/8 in
- For Use With: Drawers and Doors, Surface Mounted
Compx National #C8704-C346A-14A Specifications
| |
Lock Style: Cabinet | Mounting Hole Dia.: 7/8 in |
For Use With: Drawers and Doors, Surface Mounted | Mounting Hardware: Included |
Key Number: C346A | Opens With: Key |
Finish: Bright Nickel | Mounting Hole Dia. (In.): 7/8 in |
Key Type: Alike | Max. Latching Distance (In.): 1/8 in |
Number of Keys: 0 | Item: Cabinet and Drawer Dead Bolt Locks |
Drawer and Cabinet Lock Mounting Style: Rim | For Door Thickness (In.): 15/16" |
Lock Type: Dead Bolt | Interchangeable Core: No |
Lock Body Material: Zinc Die-Cast | Standards: BIFMA |
Mounting Style: Through Hole | Unlock Turn Direction: Clockwise |
Latch Bolt Shape: Rectangle | Includes Mounting Hardware: Yes |
Body Width: 1 1/2 in | Number of Mounting Holes: 3 |
For Material Thickness: 15/16 in | Lock Body Finish: Chrome-Plated |
Latch Bolt Projection: 1/8 in | Unlocking Radius: Half-turn |
For Material: Wood | Key Retaining: No |
Lock Orientation: Horizontal Left | Lock Body Color: Silver |
Rear Projection: 11/32 in | Security Level: General Security |
Body Thickness: 1 3/16 in | Series: C8704 |
Cylinder Diameter: 7/8 in | Mounting Hardware Required: Yes |
Cabinet Lock Type: Cabinet and Drawer Dead Bolt Locks | Throw Length: 1/8 in |
Keying: Keyed Alike | Lock Body Shape: Round |
Key Code: C346A | Distance Between Mounting Holes: 1 7/16 in |
Body Height: 1 3/4 in | Country of Origin (subject to change): United States |
Description
Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Bright Nickel Finish