Cabinet Dead Bolt, Key C415A, Brass

COMPX NATIONAL| Zoro #: G0107886| Mfr #: C8704-C415A-3

$6.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Dia. (In.): 7/8
Number of Keys: 2
Mounting Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107886 Mfr #: C8704-C415A-3
Mounting Hole Dia. (In.): 7/8Number of Keys: 2
Mounting Hardware: IncludedOpens With: Key
Key Type: AlikeMax. Latching Distance (In.): 1/8
Item: Keyed Alike Cabinet Dead BoltLock Type: Dead Bolt
Finish: BrassLock Style: Cabinet
For Door Thickness (In.): 15/16Key Number: C415A
Drawer and Cabinet Lock Mounting Style: RimCountry of Origin (subject to change): United States

Description

Disc Tumbler Cam Door Lock, Dead Bolt, Bright Brass Finish, Mounting Hole Dia. 7/8 In., Head Dia. 7/8 In., Cam Length 11/32 In., Cam Width 5/8 In., Max. Latching Distance 1/8 In., For Door Thickness 15/16 In., Unlock Turn Direction Left, Unlocking Radius 180 Deg., Number of Pins 5, Key Number C415A, Includes Two Keys and Mounting Hardware, Key Type Alike

Reviews