Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Cabinet Dead Bolt, Key C415A

  • Zoro #: G0116024
  • Mfr #: C8704-C415A-14A
$13.48
  • Opens With: Key
  • Drawer and Cabinet Lock Mounting Style: Rim
  • Key Number: C415A
See full product details
Orders over $75 ship free.

Compx National #C8704-C415A-14A Specifications

  • Zoro #: G0116024
  • Mfr #: C8704-C415A-14A
Opens With: Key Drawer and Cabinet Lock Mounting Style: Rim
Key Number: C415A For Use With: Drawers and Doors, Surface Mounted
Key Type: Alike Number of Keys: 0
Lock Type: Dead Bolt Max. Latching Distance (In.): 1/8 in
Mounting Hole Dia.: 7/8 in For Door Thickness (In.): 15/16"
Finish: Bright Nickel Lock Style: Cabinet
Mounting Hardware: Included Item: Cabinet and Drawer Dead Bolt Locks
Mounting Hole Dia. (In.): 7/8 in Standards: BIFMA
Interchangeable Core: No Unlock Turn Direction: Clockwise
Latch Bolt Shape: Rectangle Mounting Style: Through Hole
Lock Body Material: Zinc Die-Cast Keying: Keyed Alike
Body Thickness: 1 3/16 in Cabinet Lock Type: Cabinet and Drawer Dead Bolt Locks
Lock Body Finish: Chrome-Plated Mounting Hardware Required: Yes
Throw Length: 1/8 in Security Level: General Security
Key Retaining: No Key Code: C415A
Body Width: 1 1/2 in Rear Projection: 11/32 in
Cylinder Diameter: 7/8 in Number of Mounting Holes: 3
Lock Body Shape: Round Latch Bolt Projection: 1/8 in
Distance Between Mounting Holes: 1 7/16 in For Material Thickness: 15/16 in
Lock Orientation: Horizontal Left Lock Body Color: Silver
Unlocking Radius: Half-turn Body Height: 1 3/4 in
Includes Mounting Hardware: Yes Series: C8704
For Material: Wood Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Bright Nickel Finish

Reviews of Compx National #C8704-C415A-14A