Cabinet Dead Bolt, Key Different

COMPX NATIONAL| Zoro #: G0860833| Mfr #: C8704-KD-14A

$6.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drawer and Cabinet Lock Mounting Style: Rim
Lock Style: Cabinet
For Door Thickness (In.): 15/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860833 Mfr #: C8704-KD-14A
Drawer and Cabinet Lock Mounting Style: RimLock Style: Cabinet
For Door Thickness (In.): 15/16Opens With: Key
Key Type: DifferentLock Type: Dead Bolt
Mounting Hole Dia. (In.): 7/8Item: Keyed Different Cabinet Dead Bolt
Max. Latching Distance (In.): 1/8Number of Keys: 2
Finish: Bright NickelMounting Hardware: Included
Country of Origin (subject to change): United States

Description

Disc Tumbler Cam Door Lock, Dead Bolt, Bright Nickel Finish, Mounting Hole Dia. 7/8 In., Head Dia. 7/8 In., Cam Length 11/32 In., Cam Width 5/8 In., Max. Latching Distance 1/8 In., For Door Thickness 15/16 In., Unlock Turn Direction Left, Unlocking Radius 180 Deg., Number of Pins 5, Key Number KD, Includes Two Keys and Mounting Hardware, Key Type Different

Reviews