WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cabinet Dead Bolt, Key Different, Master

COMPX NATIONAL| Zoro #: G0843866| Mfr #: C8704-MKKD-3

$12.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lock Style: Cabinet
Number of Keys: 2
Item: Keyed Different, Master Keyed Cabinet Dead Bolt

Technical Specifications

Zoro #: G0843866 Mfr #: C8704-MKKD-3
Lock Style: CabinetNumber of Keys: 2
Item: Keyed Different, Master Keyed Cabinet Dead BoltLock Type: Dead Bolt
Opens With: KeyMounting Hole Dia. (In.): 7/8
Max. Latching Distance (In.): 1/8Finish: Brass
Key Type: Different, MasterDrawer and Cabinet Lock Mounting Style: Rim
Mounting Hardware: IncludedFor Door Thickness (In.): 15/16
Country of Origin (subject to change): United States

Product Description

Disc Tumbler Cam Door Lock, Dead Bolt, Bright Brass Finish, Mounting Hole Dia. 7/8 In., Head Dia. 7/8 In., Cam Length 11/32 In., Cam Width 5/8 In., Max. Latching Distance 1/8 In., For Door Thickness 15/16 In., Unlock Turn Direction Left, Unlocking Radius 180 Deg., Number of Pins 5, Key Number MKKD, Includes Two Keys and Mounting Hardware, Key Type Master Keyed, Different

Product Reviews