Slotted Keyless Cam Lock, Key Non-Keyed

COMPX NATIONAL| Zoro #: G0441962| Mfr #: C8065-14A

$7.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0441962 Mfr #: C8065-14A
Mounting Hole Dia. (In.): 3/4Item: Cam Latch
Unlock Turn Direction: RightUnlocking Radius (Deg.): 180
Head Dia. (In.): 7/8Key Type: Non-Keyed
Finish: Bright NickelOffset (In.): 3/16
Cam Length (In.): 1-1/2Includes: 2 Cams, 2 Stop Washers, Spur Washer, Mounting Nut
For Door Thickness (In.): 1/4Max. Latching Distance (In.): 3/4
Cam Width (In.): 5/8Number of Pins: 5
Weather Resistant: NoOpens With: Screwdriver
Cam Lock Type: Slotted Keyless Cam LockCountry of Origin (subject to change): United States

Product Description

Cam Latch, Slotted, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 5/8 In, Cam Length 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 7/16, 5/8, 13/16 In., For Door Thickness 1/4 In., Unlock Turn Direction Right, Unlocking Radius 180 Deg., Includes Straight and Reversible 3/16 In Cams, 2 Stop Washers, Spur Washer, Mounting Nut

Product Reviews