JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Standard Keyed Cam Lock, Key Different

COMPX NATIONAL| Zoro #: G0653782| Mfr #: C8051-KD-3

$10.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0653782 Mfr #: C8051-KD-3
Mounting Hole Dia. (In.): 3/4Head Dia. (In.): 7/8
Cam Length (In.): 1-1/8, 1-1/2Finish: Bright Brass
Item: Disc Tumbler Cam LockOffset (In.): 0, 11/32
Weather Resistant: NoCam Width (In.): 5/8
Unlock Turn Direction: Left/RightNumber of Pins: 5
Opens With: KeyIncludes: Two Cams, Hardware
Cam Lock Type: Standard Keyed Cam LockUnlocking Radius (Deg.): 90
Number of Keys: 2Key Type: Different
For Door Thickness (In.): 1/8Max. Latching Distance (In.): 7/16, 25/32
Country of Origin (subject to change): United States

Product Description

Disc Tumbler Cam Lock, Bright Brass Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 7/16 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 3/32, 7/16, 25/32 In., Offset 11/32 In., For Door Thickness 7/64 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Includes Two Keys, Two Cams, Hardware, Key Type Different

Product Reviews