Standard Keyed Cam Lock, Key Different

COMPX NATIONAL| Zoro #: G0377657| Mfr #: C8055-KD-3

$5.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377657 Mfr #: C8055-KD-3
Includes: Two Cams, HardwareUnlock Turn Direction: Left/Right
Finish: Bright BrassNumber of Pins: 5
Opens With: KeyUnlocking Radius (Deg.): 90
Cam Length (In.): 1-1/8, 1-1/2Cam Width (In.): 5/8
Number of Keys: 2Item: Disc Tumbler Cam Lock
Mounting Hole Dia. (In.): 3/4Head Dia. (In.): 7/8
Cam Lock Type: Standard Keyed Cam LockWeather Resistant: No
Max. Latching Distance (In.): 1-3/32, 1-7/16, 1-25/32Key Type: Different
Offset (In.): 0, 11/32For Door Thickness (In.): 1-1/8
Country of Origin (subject to change): United States

Product Description

Disc Tumbler Cam Lock, Bright Brass Finish, Mounting Hole Dia. 3/4 In, Head Dia. 7/8 In, Housing Length 1 7/16 In, Cam Length 1 1/8, 1 1/2 In, Cam Width 5/8 In, Max. Latching Distance 1-3/32, 1-7/16, 1-25/32 In, Offset 11/32 In, For Door Thickness 1-1/8 In, Unlock Turn Direction Either, Unlocking Radius 90 Deg., Key Number KD, Includes Two Keys, Two Cams, Hardware, Key Type Different

Product Reviews