Standard Keyed Cam Lock, Key Different

COMPX NATIONAL| Zoro #: G1719575| Mfr #: C8060-KD-3

$10.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1719575 Mfr #: C8060-KD-3
Unlock Turn Direction: Left/RightIncludes: Two Cams, Hardware
Unlocking Radius (Deg.): 90Cam Length (In.): 1-1/8, 1-1/2
Weather Resistant: NoHead Dia. (In.): 7/8
Cam Lock Type: Standard Keyed Cam LockOffset (In.): 0, 11/32
Opens With: KeyNumber of Keys: 2
Mounting Hole Dia. (In.): 3/4Finish: Bright Brass
Cam Width (In.): 5/8Item: Disc Tumbler Cam Lock
Number of Pins: 5Max. Latching Distance (In.): 1-25/32, 27/32
Key Type: DifferentFor Door Thickness (In.): 1-7/16
Country of Origin (subject to change): United States

Product Description

Disc Tumbler Cam Lock, Bright Brass Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 1 3/4 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 1-13/32, 1-3/4, 2-3/32 In., Offset 11/32 In., For Door Thickness 1 7/16 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Includes Two Keys, Two Cams, Hardware, Key Type Different