JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Standard Keyed Cam Lock, Key Different

COMPX NATIONAL| Zoro #: G1992051| Mfr #: C8052-KD-14A

$6.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1992051 Mfr #: C8052-KD-14A
Cam Width (In.): 5/8Number of Keys: 2
Cam Lock Type: Standard Keyed Cam LockOpens With: Key
Cam Length (In.): 1-1/8, 1-1/2Includes: Two Cams, Hardware
Number of Pins: 5Weather Resistant: No
Mounting Hole Dia. (In.): 3/4Unlocking Radius (Deg.): 90
Unlock Turn Direction: Left/RightHead Dia. (In.): 7/8
Item: Disc Tumbler Cam LockFinish: Bright Nickel
Max. Latching Distance (In.): 5/8, 31/32Key Type: Different
Offset (In.): 0, 11/32For Door Thickness (In.): 15/64
Country of Origin (subject to change): United States

Product Description

Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 5/8 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 9/32, 5/8, 31/32 In., Offset 11/32 In., For Door Thickness 15/64 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Includes Two Keys, Two Cams, Hardware, Key Type Different